Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC APC Back-UPS Back-UPS BP420S UPS Replacement Battery 8Ah, 12V, F2
Mfr # AJC-D8S-B-0-115160
Zoro # G208651728
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D8S-B-0-115160
- Zoro # G208651728
- UPC # 683498758921
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apc back-ups back-ups bp420s ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Battery for UrbanScoot 100w Mini Electric Scooter - 3 Pack (ML5-12MP339814638100)
- VERBATIM Azo Dvd+R Dl 8.5Gb 8X w/ Branded Surface - 20Pk Spindle (95310)
- PERLE SYSTEMS Ex-4S1110-Rj Ethernet Extender (06003714)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- BATTERY CLERK AJC® Fiamm 12FGH36, 12 FGH 36 12V 9Ah UPS Battery (FIAMM-12FGH36)
- BATTERY CLERK AJC® Enercell 23-945 12V 5Ah Sealed Lead Acid Battery (ENERCELL-23-945)
- BATTERY CLERK AJC® 12V 12Ah Sealed Lead Acid - AGM - VRLA Battery (AJC-D12S)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F1)
- BATTERY CLERK AJC Bright Way Group BW 12350 NB Sealed Lead Acid Replacement Battery 35Ah, 12V, NB (AJC-D35S-J-0-181427)
- BATTERY CLERK AJC® APC BACK UPS 650 6V 12Ah UPS Battery (APC-BACK UPS 650)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Amstron AP-12220EV/NB - 2 Pack (ML22-12GELMP2612)
- Battery Clerk Sealed Lead Acid Batteries