Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC APC APC BACK UPS SMC1500C 1500VA 120V UPS Replacement Battery 12Ah, 12V, F2
Mfr # AJC-D12S-I-0-192875
Zoro # G108627281
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S-I-0-192875
- Zoro # G108627281
- UPC # 688624251628
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Description
Features: ajc replacement compatible with apc back ups smc1500c 1500va 120v ups battery exact oem replacement guaranteed to fit easily and precisely maintenance free agm technology, no need to add acid or water ever important: you must re-use: your existing cabling and hardware. These are replacement batteries only note: it is your responsibility to verify the batteries being ordered match the batteries in your unitprior to placing your order. We are not responsible for incorrect orders ul recognized component buy with confidence. Our backed by easy 30-day returns and 12-month warranty disclaimer: our products are not affiliated with or authorized by apc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Altronix SMP5PMCTX 12V, 9Ah Lead Acid Battery (ML9-12135111112)
- QNAP Mini Sas 12G Cable (Sff-8644), CAB-SAS10M-8644 (CAB-SAS10M-8644)
- AIDATA Ergo Flex Phone Arm, Black (TA002B)
- ILC Replacement for Ushio 1000206 replacement light bulb lamp (1000206 USHIO)
- BATTERY CLERK AJC® Yuasa NPW45-12, NPW 45-12 12V 9Ah UPS Battery (YUASA-NPW45-12)
- BATTERY CLERK AJC® Ritar 12V 14Ah 12V 14Ah Sealed Lead Acid Battery (12V-14Ah-Ritar-12V-14Ah-SLA)
- BATTERY CLERK AJC® Power-Sonic PS-12350 Sealed Lead Acid - AGM - VRLA Battery (AJC-D35S-J-1-140309)
- BATTERY CLERK AJC® CSB GP1245 F2 12V 5Ah Sealed Lead Acid Battery (GP1245-F2-CSB-12V-5Ah-SLA)
- BATTERY CLERK AJC® UPG UB1250 (D5741) 12V 5Ah Sealed Lead Acid Battery (UPG-UB1250 (D5741))
- BATTERY CLERK AJC® Lithonia ELB0607 Sealed Lead Acid - AGM - VRLA Battery (ELB0607-Lithonia-6V-7Ah-SLA)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup (ML4-6929)
- Battery Clerk Sealed Lead Acid Batteries