Shop All Wheelchair Accessories
Battery Clerk
AJC Amstron AP-1250F2 12V 5Ah Wheelchair Battery
Mfr # AJC-D5S-N-0-132603
Zoro # G904909987
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D5S-N-0-132603
- Zoro # G904909987
- Country of Origin China
- Category Wheelchair Accessories
Description
features: ajc brand replacement compatible with a amstron ap-1250f2 wheelchair battery voltage: 12 (12 volts) capacity: 5ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 3.5 inches width: 2.81 inches height: 3.9 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by amstron.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE Wheelchair Swingaway Footrests, 1 Pair (PP-SF)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- KEMP USA Three Piece Hook & Loop Spineboard Straps, Orange (10-305-ORG)
- CURAD QuickStop Flex Fabric Bandages, Assorted, PK30, 30PK (CUR5245)
- BATTERY CLERK AJC® Universal Power UB12350 Group U1 Sealed AGM 12 Volt 35 Ah 35Ah Battery (AJC-D35S-B-0-145232)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- INVACARE Full-Length Upholstered Armrest Pad (TAGAC015458)
- Battery Clerk Wheelchair Accessories