Shop All Wheelchair Accessories
Battery Clerk
AJC® Amav Enterprise Power Rider 9529 6V 12Ah Wheelchair Battery
Mfr # AMAV ENTERPRISE-POWER RIDER 9529
Zoro # G304912877
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AMAV ENTERPRISE-POWER RIDER 9529
- Zoro # G304912877
- Country of Origin China
- Category Wheelchair Accessories
Description
Ajc amav enterprise power rider 9529 6v 12ah wheelchair battery features: ajc brand replacement compatible with a amav enterprise power rider 9529 wheelchair battery voltage: 6 (6 volts) capacity: 12ah terminals: f1 chemistry: sealed lead acid (agm) ajc brand replacement batteries length: 5.9 inches width: 21 inches height: 3.7 inches important: you must re-use: your existing cabling and hardware. These are replacement batteries only. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders. disclaimer: our products are not affiliated with or authorized by amav enterprise.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEMP USA Combat Application Tourniquet (11-178)
- ADVIL Advil Refill Packs, PK30 (58030)
- NECTAR Moisturizing Hand Soap Body Wash, 4PK (HA-NECSC-033)
- INVACARE Wheel Lock Extension Handle (TAGRP245005)
- BATTERY CLERK AJC® Pride Go-Go Elite Traveller Scooter - 4 Wheel 12V 12Ah Battery (PRIDE MOBILITY-GO-GO ELITE TRAVELLER -)
- BATTERY CLERK AJC® MK ES7-12 T2 12V 7Ah Wheelchair Battery (MK-ES7-12 T2)
- BATTERY CLERK AJC® MK ES1.2-12 (12V 1.2AH) 12V 1.2Ah Wheelchair Battery (AJC-D1.2S-B-0-142482)
- BATTERY CLERK AJC® Amstron AP-1270F1 12V 7.5Ah Wheelchair Battery (AJC-D7.5S-N-0-131424)
- BATTERY CLERK AJC® Bruno Stairlifts Electra-Ride - all models 12V 8Ah Wheelchair Battery (BRUNO-STAIRLIFTS ELECTRA-RIDE - ALL MOD)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- INVACARE Side Panel for Invacare, For Wheelchairs (TAGRP215040)
- Battery Clerk Wheelchair Accessories