Shop All Sealed Lead Acid Batteries
Battery Clerk
AJC® 12V 12Ah Sealed Lead Acid - AGM - VRLA Battery
Mfr # AJC-D12S
Zoro # G704908180
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Battery Clerk
- MFR # AJC-D12S
- Zoro # G704908180
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
features: voltage: 12 (12 volts) capacity: 12ah terminals: f2 chemistry: sealed lead acid (agm) ajc brand batteries length: 6 inches width: 3.91 inches height: 3.8 inches important: you must re-use: your existing cabling and hardware. note: it is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSEN Jensen SCR-75 Stereo Cassette Player with AM & FM Radio; Black (SCR-75)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 8 (ML7-12MP8317479103)
- SAMSUNG T7 Touch 2TB USB 3.2 Portable Solid State Drive (Gray) (MU-PC2T0T/AM)
- POWER UP! Braided Auxiliary Cable w/ Metal Ends 4ft Black (192-520219)
- BATTERY CLERK AJC Power-Sonic PS-6100F1 Sealed Lead Acid Replacement Battery 12Ah, 6V, F1 (AJC-C12S-A-1-154810)
- BATTERY CLERK AJC® Power Patrol SLA0905 6V 4.5Ah UPS Battery (POWER-PATROL SLA0905)
- BATTERY CLERK AJC APC BACK-UPS CS 350 BK350 12V 8Ah UPS Battery (AJC-D8S-P-0-135345)
- BATTERY CLERK AJC UPG UB1280 Sealed Lead Acid Replacement Battery 9Ah, 12V, F2 (AJC-D9S-F2-R-0-183025)
- BATTERY CLERK AJC® Tripplite SMART550USB 12V 7Ah UPS Battery (SMART550USB-Tripplite12V-7Ah)
- BATTERY CLERK AJC® MK WP7-12 12V 7Ah Sealed Lead Acid Battery (WP7-12-MK-12V-7Ah-SLA)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Arctic Cat EXT Dlx (EFI) 1997-1998 (YTX24HL-BS30)
- Battery Clerk Sealed Lead Acid Batteries