Shop All Steel Toe Boots
This Product is Discontinued
Bates
Size 8 Men's Military/Tactical Steel Boots, Green (Discontinued)
Mfr # E40501
Zoro # G5859192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Military/Tactical
- Gender Men's
- Size 8
- Upper Boot Material Leather/Mesh
- Satra Slip Test Results- Dairy Tile Wet Not Tested
Product Information
- Brand Bates
- MFR # E40501
- Zoro # G5859192
- UPC # 018462456440
- Country of Origin United States
- Category Steel Toe Boots
Dimensions
Size | 8 |
Heel Height | Less Than 1/2 in |
Height | 8 in |
Footwear Width | M |
Footwear Size | 8 |
Description
Boots, Footwear Style Military/Tactical, 8, M, Men's, Olive Mojave, Lace Up, Shineable Toe No, Toe Type Steel, Waterproof No, Insulated No, 8 in Height, Olive Mojave, Style Number E40501, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.