Shop All Military & Tactical Boots
Bates
Size 10 Men's 8 in Work Boot Composite Boots, Coyote
Mfr # E04272
Zoro # G6294598
product price: $171.99
/pr
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Height 8 in
- Color Coyote
- Footwear Closure Type Front Lace and Side Zipper
- Insulation Type None
Product Information
- Brand Bates
- MFR # E04272
- Zoro # G6294598
- UPC # 884547403025
- Country of Origin Viet Nam
- Category Military & Tactical Boots
Dimensions
Size | 10 |
Footwear Width | EW |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style 8 in Work Boot, 10, EW, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof Yes, Insulated Yes, 8 in Height, Coyote, Style Number E04272, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340185)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- SHOWA SHOWA Best Glove BO500B Polyurethane Coated Gloves, M, 12PK (BO500B-M)
- MARCOM Marcom Training Booklet: Hazard Communication, Includes One-Page Quiz, English/Spanish, PK15 (B0001650EX)
- BATES Size 9 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 10-1/2 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Size 11 Men's 8 in Work Boot Composite Boots, Coyote (E04272)
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- BATES Gore-Tex Winter Boots, Unisex, 10-1/2M, PR (E02488)
- BATES Boots, Military/Tactical, Mens, Black, 13, PR (E03164)
- REEBOK Tactical Boots, 13W, Nylon, Black, PR (RB8688)
- Bates Military & Tactical Boots