Shop All Stamps and Ink Pads
This Product is Discontinued
Bates
Economy Numbering Machine, Black, 6 Wheel (Discontinued)
Mfr # 9806450
Zoro # G5010251
This Product is Discontinued
Key Features
- Number of Bands 6
- Material Metal
- Size E
- Ink Color Black
Product Information
- Brand Bates
- MFR # 9806450
- Zoro # G5010251
- UPC # 072803064503
- Country of Origin Taiwan, Province of China
- Category Stamps and Ink Pads
Dimensions
Size | E |
Details
Item | Economy Numbering Machine, Black,6 Wheel |
Number of Bands | 6 |
Material | Metal |
Ink Color | Black |
Description
Royall(TM) Economy Numbering Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.