Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Mens, 5-1/2B, Lace, Black, PR
Mfr # E00053
Zoro # G5848832
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 5.5
- Material Upper: High Gloss Durable Leather; Lining: Breathable Moisture Wicking; Outsole: Long Lasting Non Marking Bates Lites; Shank: Fiberglass; Insert: Removable Cushioned
- Gender Men's
- Toe Type Soft
Product Information
- Brand Bates
- MFR # E00053
- Zoro # G5848832
- UPC # 018464250305
- Country of Origin United States
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 5.5 |
Footwear Width | B |
Heel Height | Less Than 1/2 in |
Description
Chukka Boots, Footwear Style Military/Tactical, 5 1/2, B, Men's, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof No, Insulated No, Black, Style Number E00053, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 10-1/2, R, Black, Plain, PR (12394)
- FIRST ALERT Hrdw Ac Smk Alrm W/Plugs (1039809)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479V17 (479V17)
- ENPAC Haul Truck Refill Kit, Univ, Deluxe, Long (13-TWSK-U-RF)
- BATES Boots, Mens, 8-1/2EW, Lace/Zipper, Black, PR (E02268)
- BATES Boots, Mens, 14W, Lace, Black, PR (E022141)
- BATES Boots, Mens, 10EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Boots, Mens, 11.5EW, Lace/Side Zip, Blk, PR (E02184)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Black, Composite, PR (A7223-W)
- Bates Plain-Toe Work Boots and Shoes