Shop All Plain-Toe Work Boots and Shoes
Bates
Boots, Composite, Mens, 11M, Desert Tan, PR
Mfr # E02276
Zoro # G5852104
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Desert Tan
- Gender Men's
- Toe Type Composite
- Footwear Style Military/Tactical
- Insulated No
Product Information
- Brand Bates
- MFR # E02276
- Zoro # G5852104
- UPC # 098681668169
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | M |
Height | 8 in |
Heel Height | Less Than 1/2 in |
Description
Boots, Footwear Style Military/Tactical, 11, M, Men's, Tan, Front Lace and Side Zipper, Shineable Toe No, Toe Type Composite, Waterproof No, Insulated No, 8 in Height, Desert Tan, Style Number E02276, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Property Sign, No Trespass, 18 x 12 In, T1-1074-HI_12x18 (T1-1074-HI_12x18)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-7/S)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1043-NA_14x10 (U1-1043-NA_14x10)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- BATES Boots, Composite, Mens, 11EW, Desert Tan, PR (E02276)
- BATES Boots, Composite, Mens, 10M, Desert Tan, PR (E02276)
- BATES Boots, Mens, 11-1/2M, Lace, Black, PR (E022141)
- BATES Boots, Mens, 9-1/2EW, Lace/Zipper, Black, PR (E02348)
- BATES Gore-Tex Winter Boots, Unisex, 14EW, PR (E02488)
- BATES Boots, Mens, 11EW, Lace/Zipper, Black, PR (E03140)
- ROCKY Original Ride Roper Western Boot, 95W (FQ0001108)
- Bates Plain-Toe Work Boots and Shoes