Shop All Furnace and Heater Parts
Baso
Valve Grease, 2.5 oz.
Mfr # Y70AA-1
Zoro # G6560972
original price:
$87.96
48% off
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Baso
Product Information
- Brand Baso
- MFR # Y70AA-1
- Zoro # G6560972
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Valve Grease, 2.5 oz. |
Fits Brand | Baso |
Description
Valve Grease, 2.5 oz., Fits Brand Baso
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Acid Neutralizer Refill Kit, 2 oz., PK2 (HS18022)
- WATTS Backflow Check Valve, 50 psi, 4237000 Btu (0383792)
- QMARK Two Spst Simultaneous Snap Action (M600S)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W (3UF62)
- BASO Pilot Valve, 3/8", No Interrupter (H17CB-3)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- BASO Pulse Furnace Replacement Module (BGN891-1C)
- BASO Intermittent Pilot Ignition Control (C664AHA-1C)
- BASO Flame Sensor, PK2 (Y75AS-2)
- BASO Natural and LP Gas Pilot Safety Switch (L62GB-3)
- HONEYWELL HOME IN-LINE SCALE AND SEDIMENT WATER FILTER, (50028044-001)
- Baso Furnace and Heater Parts