Shop All Furnace and Heater Parts
Baso
Safety Pilot Valve, 1 in.
Mfr # H15FA-1
Zoro # G0282381
original price:
$855.55
31% off
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Baso Gas Products
Product Information
- Brand Baso
- MFR # H15FA-1
- Zoro # G0282381
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Safety Pilot Valve, 1" |
Fits Brand | Baso Gas Products |
Description
Safety Pilot Valve, 1 In., Fits Brand Baso Gas Products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve Union, 1/2", 4.4 gpm (VB-7211-0-4-4)
- COLUMBUS ELECTRIC Attic Fan Thermostat, Close on Rise, SPST (1A22-7)
- BASO Y99Ar-1H 1/4" X 60" Role Of (Y99AR-1H)
- MCDONNELL & MILLER 750-T-120 Probe Type Lwco (750-T-120)
- BASO Ignition Control Board (C161KKD-1C)
- BASO Coil, 24V (RSDA95A-25AC)
- BASO Pilot Tubing, 1/4" x 60" (Y99AR-1)
- BASO Flame Sensor, PK2 (Y75AS-2)
- BASO Auto Pilot Valve, 3/4 in. (H15DA-3)
- BASO Pulse Furnace Replacement Module (BGN891-1C)
- RHEEM Nat To Lp Conversion Kit (FP-26)
- Baso Furnace and Heater Parts