Shop All Furnace and Heater Parts
Baso
Dualop Gas Valve 1/2" 24V 3 - 6" Wc
Mfr # G96HGA-7
Zoro # G7455767
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baso
- MFR # G96HGA-7
- Zoro # G7455767
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Dualop Gasvlv 1/2" 24V 3-6"Wc |
Description
Dualop Gasvlv 1/2 In. 24V 3-6 In.Wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dryer, 1/2 In Sweat Id (BF-164S)
- AIR HANDLER Pleated Air Filter, 20 in x 20 in x 2, MERV 8, Synthetic, White (6B937)
- AIR HANDLER Pleated Air Filter, 20x25x2 MERV 8, High Capacity, Synthetic, 2EKF9, White (2EKF9)
- DRI-EAZ Pre-Filter, 15-3/4 In. W (F271)
- BASO Coil, 24V (RSDA95A-25AC)
- BASO Flame Sensor, PK2 (Y75AS-2)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- BASO Pilot Valve, 3/8", No Interrupter (H17CB-3)
- BASO Safety Pilot Valve, 1 in. (H15FA-1)
- BASO Ignition Control Board (C161KKD-1C)
- HEIL QUAKER /ICP 1171934 Door Filter S (1171934)
- Baso Furnace and Heater Parts