Shop All Furnace and Heater Parts
Baso
Dualop Gas Valve 1/2" 120V 3 - 6" Wc
Mfr # G96HAA-8
Zoro # G7455898
original price:
$275.99
1% off
new price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Baso
- MFR # G96HAA-8
- Zoro # G7455898
- UPC # 00013263559536
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Dualop Gasvlv 1/2" 120V 3-6"Wc |
Description
Dualop Gasvlv 1/2 In. 120V 3-6 In.Wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 5 9/16 In, Bore Dia 3/16 In (5JLL6)
- AMERIMAX HOME PRODUCTS ROLL FLASHING ALUM10""X10' (68310)
- GOODMAN Front Cover (20170804AS)
- BACHARACH Refrig Evacuation Pump, 5.0 cfm, 26.3 lb. (2002-0005)
- BASO J999Mda-2H Pilot Burner With #9 (J999MDA-2H)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- BASO Coil, 24V (RSDA95A-25AC)
- BASO Pilot Tubing, 1/4" x 60" (Y99AR-1)
- BASO Natural and LP Gas Pilot Safety Switch (L62GB-3)
- BASO Natural Gas Pilot Safety Switch (L62AA-5)
- TSURUMI Suction Flange (501-013A)
- Baso Furnace and Heater Parts