Shop All Y & Basket Strainers
Basiks
3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI
Mfr # YS53-075EPS-PV
Zoro # G7894700
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type Socket
- Housing Material PVC
- Max. Pressure 150 PSI
Product Information
- Brand Basiks
- MFR # YS53-075EPS-PV
- Zoro # G7894700
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3/4" |
Details
Item | Y Strainer,PVC,3/4",EPDM,Socket |
Connection Type | Socket |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,3/4 In.,EPDM,Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Push-to-Connect x 1 in. Female Pipe Thread x 24 in. Braided SS Water Softener Connector (FSBBS34P1F24)
- PROPLUS 3/4 Lead Free Galvanized Malleable 90-Degree Street Elbow Silver (44076)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3/4", CPVC/EPDM, Full Port, S/T (TBH2075ASTE0000)
- LEGEND VALVE 5/8x3/8x1/4 T-598NL STRAIGHT (114-730NL)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", FKM, Socket, 150 PSI (YS53-400VS-PV)
- BASIKS 2", Threaded, PVC, Y Strainer, PVC, 2", EPDM, Threaded, 150 PSI (YS53-200EPT-PV)
- BASIKS 1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI (YS53-050EPT-PV)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Carbon Steel, Y Strainer (11/4 581 CS srewed end)
- Basiks Y & Basket Strainers