Shop All Y & Basket Strainers
Basiks
1/2", Threaded, PVC, Y Strainer, PVC, 1/2", EPDM, Threaded, 150 PSI
Mfr # YS53-050EPT-PV
Zoro # G7894682
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type Threaded
- Housing Material PVC
- Max. Pressure 150 PSI
Product Information
- Brand Basiks
- MFR # YS53-050EPT-PV
- Zoro # G7894682
- Country of Origin Taiwan, Province of China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Details
Item | Y Strainer,PVC,1/2",EPDM,Threaded |
Connection Type | Threaded |
Housing Material | PVC |
Max. Pressure | 150 PSI |
Description
Y Strainer,PVC,1/2 In.,EPDM,Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Hse Guide/Mnt Light (961-034A)
- PARKER 90 Street Elbow, Brass, 3/8 x 1/2 in (1202P-6-8)
- SMITH-COOPER 2-1/2" x 2" Reducing Coupling (4316001232)
- CASH VALVE Pressure Regulator, 1/4 In, 80 to 120 psi (04160-0100)
- BASIKS 3/4", Socket, PVC, Y Strainer, PVC, 3/4", EPDM, Socket, 150 PSI (YS53-075EPS-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", EPDM, Socket, 150 PSI (YS53-150EPS-PV)
- BASIKS 1/2", Socket, PVC, Y Strainer, PVC, 1/2", FKM, Socket, 150 PSI (YS53-050VS-PV)
- BASIKS 4", Socket, PVC, Y Strainer, PVC, 4", EPDM, Socket, 150 PSI (YS53-400EPS-PV)
- BASIKS 1-1/2", Socket, PVC, Y Strainer, PVC, 1-1/2", FKM, Socket, 150 PSI (YS53-150VS-PV)
- BASIKS 2", Socket, PVC, Y Strainer, PVC, 2", EPDM, Socket, 150 PSI (YS53-200EPS-PV)
- HAYWARD FLOW CONTROL 2", socket, CPVC, Y Strainer, 150 psi (YS20200S)
- Basiks Y & Basket Strainers