Shop All Accent Furniture and Storage
Basicwise
Wooden Storage Organizing Toy Box, Brown
Mfr # QI003458.B
Zoro # G304102773
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 41.36
- Material MDF Wood
- Height 15.75
- Depth 15.75
- Length 15.75
Product Information
- Brand Basicwise
- MFR # QI003458.B
- Zoro # G304102773
- UPC # 651355225213
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 15.75 |
Depth | 15.75 |
Length | 15.75 |
Width | 39.25 |
Details
Weight Capacity | 41.36 |
Material | MDF Wood |
Color | Brown |
Description
Ever wondered how those sample living rooms or playrooms are organized? Thanks to storage boxes like these, the busiest rooms are easily kept under control. Features include durable MDF wood composition, easy lift lid with plenty of interior space to keep blankets and toys. What's not to love about this storage box?
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- FLASH FURNITURE Black Melody Band/Music Chair (5-HF-MUSIC-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-ROYBL-GG)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- BASICWISE MDF Storage Box Shoe Bench with 2 Drawers, Foldable Baskets and a Gray Cushion, White (QI004201.WT)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE Wooden Storage Organizing Toy Box, White (QI003458.W)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- BASICWISE Vintage Brown Coat Rack Hall Tree with Storage for Entryway With 10 Hooks and Storage (QI004377)
- ALATERRE FURNITURE Pomona 20" Round End Table (AMBA1520)
- Basicwise Accent Furniture and Storage