Shop All Bathroom Cabinets
Basicwise
White Wooden Bathroom Cabinet with Double Doors and Adjustable Shelves Modern Vanity Storage
Mfr # QI004028.WT
Zoro # G604965832
original price:
$198.92
62% off
new price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.75
- Body Material MDF
- Height (In.) 31.5
- Depth (In.) 11.5
- Length 11.5
Product Information
- Brand Basicwise
- MFR # QI004028.WT
- Zoro # G604965832
- UPC # 651355240285
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 23.75 |
Height (In.) | 31.5 |
Depth (In.) | 11.5 |
Length | 11.5 |
Details
Body Material | MDF |
Color | White |
Description
This multifunctional free standing storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your soap, towels, diffusers and other personal stuff handy. It creates a simple and modern appearance with its additional storage space. This is also known as a freestanding bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 2 X 4 GALV STEEL NIPPLE (56164)
- SMITH-COOPER Cross, 1/2", 125, Brz Nl (4385008860)
- KOHLER 60 X 32 Single-Threshold Shower Base W/ Right-Hand Drain (8458-0)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Tube Size 5/8 In (454003)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE Wall Mount Mirrored Cabinet with Single Door, 2 Adjustable Shelves Medicine Wood Organizer Black (QI004504.BK)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- KETCHAM 16" x 22" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT LH)
- Basicwise Bathroom Cabinets