Shop All Food Containers
Basicwise
White Plastic Storage Food Holder Containers, with a Measuring Cup and Wheels, Large, PK 2
Mfr # QI004138L.2
Zoro # G504185330
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 14.75
- Length 13
- Width 8.75
Product Information
- Brand Basicwise
- MFR # QI004138L.2
- Zoro # G504185330
- UPC # 651355041387
- Country of Origin China
- Category Food Containers
Dimensions
Height | 14.75 |
Length | 13 |
Width | 8.75 |
Depth | 13 |
Details
Color | White |
Material | Plastic |
Weight | 2 |
Description
You want your kitchen to look neat? this storage food container with a clear and moisture proof sealed cover, will give a neat and organized look in your kitchen cabinet. Another great addition about this rice container is, that it includes a measuring cup that will make the pouring neat and clean. Set of two for a variety of rice, cereal, beans, flour, sugar, coffee, or anything to your like.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEL Toggle Switch Guard (01-402675-00647)
- A&D WEIGHING Compact Bench Scale, Digital, 3200g Cap. (GF-3002A)
- CONTADINA Fully Prepared Pizza Sauce Contadina 106 oz. Cans, PK6 (2001757)
- CAMBRO Disposable Sip Lid fits Cambro MDSB5 and (EACLSSM8B5148)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 3 (QI003488.3)
- BASICWISE BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 6 (QI003216.6)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Blue (QI003329B)
- BASICWISE White Plastic Storage Food Holder Containers with a Measuring Cup and Wheels, Medium, PK 2 (QI004138M.2)
- BASICWISE Large Clear Storage Container With Lid and Handles (QI003488)
- OHIO STONEWARE Wide Mouth Crock Weight 5 gal 2 each (11693)
- Basicwise Food Containers