Shop All Desks
Basicwise
Wall Mounted Office Computer Desk with Three Compartments, White
Mfr # QI003675W
Zoro # G804177233
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material PB wood
- Depth 19
- Height 17.5
- Length 19
Product Information
Dimensions
Depth | 19 |
Height | 17.5 |
Length | 19 |
Width | 35.5 |
Details
Color | White |
Material | PB wood |
Weight Capacity | 34.17 |
Description
Create the perfect desk area with this wall mounted computer desk. Three open compartments below the desk provide ample storage to keep your personal items handy. Basic design fits into any style room decor, this can also be mounted to any desired height. Composed out of durable wood, this desk offers a sturdy base to hold office essentials neat and organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLYWOOD NUTCRACKERS Hollywood Nutcrackers HA0472 17.5 in. Ballet & Tree Nutcracker (HA0472)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- LORELL Lorell Carpet Chair Mat (LLR02156)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Green (QI003987.GN)
- SAUDER Summit Station L Desk Glacier Oak (432013)
- Basicwise Desks