Shop All Desks
Basicwise
Wall Mounted Office Computer Desk with Drawer, Brown
Mfr # QI003902.BN
Zoro # G804177189
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Particle Board
- Length 19.25
- Depth 19.25
- Height 13
- Width 28.5
Product Information
Dimensions
Length | 19.25 |
Depth | 19.25 |
Height | 13 |
Width | 28.5 |
Details
Color | Brown |
Material | Particle Board |
Weight Capacity | 26.12 |
Description
Create the perfect desk area with this wall mounted computer office desk. A big drawer below the desk provide ample storage to keep personal items handy. Basic design fits into any style room décor, this can be mounted to any desire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 4ft., Clouds, 4PK (1235)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B)
- BETTERBEDS Microsuede Bedrest Pillow - Green - Bed Rest Reading Pillow (BE123219)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, White (QI003557.W)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, Brown (QI003675B)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- HIRSH 30 in D, 60 in W, 29.5 in H, Platinum / White, Steel (22659)
- Basicwise Desks