Shop All Desks
Basicwise
Wall Mounted Computer Cabinet Floating Hutch, Brown
Mfr # QI003676B
Zoro # G404177312
product price: $85.39
/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Width 35.5
- Length 11.75
- Weight Capacity 25.24
- Height 12.75
Product Information
Dimensions
Width | 35.5 |
Length | 11.75 |
Height | 12.75 |
Depth | 11.75 |
Details
Color | Brown |
Material | Wood |
Weight Capacity | 25.24 |
Description
This wall mounted computer cabinet is perfect for storing your computer. Two open side compartments and cabinet in the center provide ample storage space. This cabinet can also be used as a stand-alone storage solution which is very suitable for study, bedroom, or office. Additionally, this cabinet can be mounted to any desired height, so you can use it as a desk, whereas the top board to display and layout decors or as a floating hutch to keep your storage handy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- FLASH FURNITURE Black Fabric Metal Chair (2-AW-MC309AF-BLK-GG)
- 5 STAR HOTEL COLLECTION Wash Towel, 13 x 13 In, White, PK48 (7132201)
- MARTHA STEWART Ollie Home Office Desk with 3 Drawers in White with Polished Brass Hardware (ZG-ZP-028-WH-GLD-MS)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, White (QI003557.W)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Cherry (QI003993.CR)
- TUHOME Maine Desk With Hutch and Shelves -Black (ELW9036)
- Basicwise Desks