Shop All Bathroom Cabinets
Basicwise
Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White
Mfr # QI004608.WT
Zoro # G210083470
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 23.5"
- Body Material MDF
- Height (In.) 28.25"
- Depth (In.) 8"
Product Information
- Brand Basicwise
- MFR # QI004608.WT
- Zoro # G210083470
- UPC # 651355046085
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 23.5" |
Height (In.) | 28.25" |
Depth (In.) | 8" |
Details
Body Material | MDF |
Description
This multifunctional wall mount storage cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels, and other personal morning stuff handy. Features an adjustable shelf to easily customemize the space to fit your needs and keep essential organized. This wooden medicine cabinet is designed to provide ample space and effortless maintenance, making it an ideal addition to any bathroom, vanity, dining room, or kitchen. It creates a simple and modern appearance with its additional storage space. This is also known as a wall mount bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Fuel Oil Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H021V)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8220G411)
- RIDGID NaviTrack Scout Sonde/Line Locator 6V 300mA (19238)
- ZORO SELECT 3/4" Malleable Iron 45 Degree Elbow Class 300 (1LBV5)
- BASICWISE Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, Black (QI004611.BK)
- BASICWISE Standing Bathroom Linen Tower Storage Cabinet, White (QI003552.W)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE White Wooden Bathroom Cabinet with Double Doors and Adjustable Shelves Modern Vanity Storage (QI004028.WT)
- BASICWISE White Bathroom Storage Cabinet with 2 Doors and 2 Open Shelves for Bedroom, Bathroom, and Vanity (QI004025.WT)
- BASICWISE 3 Shelves White Wall Mounted Bathroom/ Powder Room Mirrored Door Vanity Cabinet Medicine Chest (QI003456)
- Basicwise Bathroom Cabinets