Shop All Desks
Basicwise
Wall Mount Laptop Office Desk with Shelves, White
Mfr # QI003557.W
Zoro # G104106056
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Particle Board
- Depth 18.75
- Length 18.75
- Height 31.5
- Width 43.25
Product Information
Dimensions
Depth | 18.75 |
Length | 18.75 |
Height | 31.5 |
Width | 43.25 |
Details
Color | White |
Material | Particle Board |
Weight Capacity | 60.32 |
Description
Create the perfect desk area with this wall mounted laptop desk. Plenty of shelves provides extra surface space to store office items and trinket display. Composed out of durable wood, this desk offers a sturdy base to hold office essentials neat and organized. Practical working spaces start with this wall mounted desk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Cherry (QI004015.CR)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Cherry (QI003993.CR)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Natural (QI003993.NC)
- REGENCY Regency Legacy 71 x 35 in. U Desk with Double Pedestal & 47 in. Bridge- Ash Grey (LUD7135AG)
- Basicwise Desks