Shop All Bookcases & Bookshelves
Basicwise
Wall Corner 4 Tier Shelves Bookcase, White
Mfr # QI003553.W
Zoro # G304177313
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 11.75
- Height 51
- Width 11.75
- Material Particle Board and MDF
- Length 11.75
Product Information
- Brand Basicwise
- MFR # QI003553.W
- Zoro # G304177313
- UPC # 651355235533
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 11.75 |
Height | 51 |
Width | 11.75 |
Length | 11.75 |
Details
Color | White |
Material | Particle Board and MDF |
Weight | 26.72 |
Description
Keep your books accessible and neat in this 4 tier book shelf. This 4- tiered bookcase is durable enough to hold plenty of stackable books, magazines, or trinkets. For book lovers, this tree bookrack will keep reading material neatly coordinated, super accessible, and uniquely displayed. In office settings, the shelves can be piled with files, books, or office decor. Plus, this can be used to showcase pottery, pictures, and plants. Simple design with endless possibilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475933)
- REGENCY Regency Kahlo 42 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL4224WHBK)
- FLASH FURNITURE Blk Bar Table, Rnd Base, Burgundy Seat, 24", 24" W, 24" L, 42" H, Laminate Top, Wood Grain (HDBF1037-GG)
- BASICWISE Wall Corner 4 Tier Shelves Bookcase, Black (QI003553.BK)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, White (QI004621.WT)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- Basicwise Bookcases & Bookshelves