Shop All Independent Living Aids
Basicwise
Twice Daily Clear Plastic Pill Organizer
Mfr # QI003402
Zoro # G504185552
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 7.25
- Height 1.5
- Length 3.75
- Depth 3.75
Product Information
- Brand Basicwise
- MFR # QI003402
- Zoro # G504185552
- UPC # 651355234024
- Country of Origin China
- Category Independent Living Aids
Dimensions
Width | 7.25 |
Height | 1.5 |
Length | 3.75 |
Depth | 3.75 |
Details
Color | Clear |
Material | Plastic |
Weight | 0.25 |
Description
Keep medications, vitamins, and supplements, organized twice daily with this pill organizer. The advantages of this organizer include a transparent plastic design for clear visibility, portable structure, and flip-top lid for quick and easy use and closure. This organizer includes 14 compartments that include a weekly am and pm time frame.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Handwash, Foam, Green Certified, 7.5oz Pump Bottle CL, PK 6 (GOJ571506CT)
- DYNAREX Blood Pres. Kit, Sngl Hd Stethoscope, PK10 (7100)
- GERM-X GermX 8 Oz. Pump Hand Sanitizer (1000051896)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- RAFFEL SYSTEMS Tranquil Ease Heat And Massage Hand Control For Lift Chair (HC-20802HL)
- PRIDE MOBILITY Lift Chair Hand Control Remote (CTL1707190)
- PROHEAL Portable GlowintheDark Urinals for Men Perfect for Travel 32oz Capacity 5 Pack 5PK (PH-16614H-5A)
- CALL CARE Tektone Modular Plug Single Call Cord 10ft (ET-7111-10)
- GOLDEN TECHNOLOGIES Auto Drive Day Dreamer Lift Chair Hand Control (ZK3200-HC)
- ABLEWARE Buttons for Flo-Trol Vacuum Feeding Cup, 12 per Bag, 12PK (Ableware-745860000)
- DRIVE MEDICAL Hand Control With Storage Battery (460900600)
- Basicwise Therapy & Rehabilitation