Shop All Bathroom Cabinets
Basicwise
Tall Freestanding Linen Tower, Bathroom Cabinet with 2 Open shelves, 3 Drawers, and a Closet, White
Mfr # QI004611.WT
Zoro # G910083473
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 18.25"
- Body Material MDF
- Height (In.) 60"
- Depth (In.) 14.25"
Product Information
- Brand Basicwise
- MFR # QI004611.WT
- Zoro # G910083473
- UPC # 651355046115
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 18.25" |
Height (In.) | 60" |
Depth (In.) | 14.25" |
Details
Body Material | MDF |
Description
This multifunctional freestanding vanity cabinet offers reliable storage space. It will perfectly meet your daily needs to keep your linen, towels, and other personal morning stuff handy. Features an adjustable shelf to easily customize the space to fit your needs and keep essential organized. This bathroom cabinet is designed to provide ample space and effortless maintenance, making it an ideal addition to any bathroom, vanity, bedroom, entryway, dining room, living room, or laundry room. It creates a simple and modern appearance with its additional storage space. This is also known as a freestanding bathroom cabinet which is intended to easily grab frequently used items or store out-of-sight items, it will forever satisfy all your demands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Coupling, 3/4 in, Schedule 40, FNPT, Gray (43000745)
- DURAVIT Starck 3 Toilet Seat 0066010000 White (0066010000)
- TECHLITE INSULATION 1/2" x 4 ft. Pipe Insulation, 1" Wall (0079-0050IP100-PF-0000-00)
- PIG Black Decorative Needlepunch V Restroom Mat Bundle 18", 23-1/2", 18", 9", 24" W x 1/8" (GRP7000-BK)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE White Wooden Bathroom Cabinet with Double Doors and Adjustable Shelves Modern Vanity Storage (QI004028.WT)
- BASICWISE Gray Mirror Wall Mounted Cabinet For the Bathroom and Vanity with Adjustable Shelves (QI004020.GY)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE White Vanity Sink Base 2 Door Cabinet Storage U Shape Organizer, Rolling Doors, and Open Shelf (QI004373.WT)
- BASICWISE Wall Mount Wooden Medicine Cabinet Organizer Double Door 2 Shelves, and Open Display Shelf, White (QI004608.WT)
- KETCHAM 16" x 28" Surface Mounted Stainless Steel Framed Round Corner Cabinet (105RSWT-HC-L)
- Basicwise Bathroom Cabinets