Shop All Storage Totes & Containers
Basicwise
Storage Totes, White, Plastic, 3 PK
Mfr # QI003238.3
Zoro # G904185428
original price:
$19.89
5% off
new price: $18.89
/pk 3, $6.30/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Height 5
- Length 5.35 in
- Width 11.5 in
Product Information
- Brand Basicwise
- MFR # QI003238.3
- Zoro # G904185428
- UPC # 651355225015
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Height | 5 |
Length | 5.35 in |
Width | 11.5 in |
Depth | 5.35 |
Details
Color | White |
Material | Plastic |
Item | Storage Totes |
Description
These set of 3 White Rectangular Plastic Bin with Handles will help keep your home tidy and organized. Ideal for use in kitchen pantries, bedroom closets, bathrooms, and anywhere you need functional and compact storage. In addition, these bins provide sturdy long-lasting durability to hold your storage items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 12 Compartment 3 Tier Bin for Counter, Pegboard or Slatwall (223012)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Black/Red, 17 7/8 in L (36448BLKRED)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, Red, 17 5/8 in L (QED602RD)
- DISCO Gray Dividers For 80360 5 1/8"X2 7/8" Plstc (80370)
- BASICWISE Stacking Storage Bins, Green, Plastic, 2 PK (QI003255G)
- BASICWISE Stackable Storage Container, Assorted Colors, Plastic, 3 PK (QI003215.3)
- BASICWISE Storage Basket, Black, Iron (QI003493)
- BASICWISE Stacking Storage Bins, Pink, Plastic (QI003215P)
- BASICWISE Stackable Storage Container, Blue, Plastic (QI003215B)
- BASICWISE Shoe Storage Container, Clear, Plastic (QI003259)
- TOTELINE Nesting Container, Blue, Fiberglass Reinforced Composite, 17 in L, 11 in W, 5 in H (9020085268)
- Basicwise Storage Totes & Containers