Shop All Buckets & Mop Pails
Basicwise
Small Foot Massage Spa Bath Bucket
Mfr # QI003438
Zoro # G104185600
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Width 14.5
- Material Plastic
- Depth 13.5
- Weight 1.54
Product Information
- Brand Basicwise
- MFR # QI003438
- Zoro # G104185600
- UPC # 651355234383
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Width | 14.5 |
Depth | 13.5 |
Length | 13.5 |
Height | 9.25 |
Details
Color | Green |
Material | Plastic |
Weight | 1.54 |
Description
Soothe tight muscles and overworked feet with a relaxing massage. These six rollers provide a kneading massage to relax and revitalize your feet. This Foot Bath Bucket is shaped to match the shape of your feet for comfort. The bucket is tall enough to soak and bath your entire feet and ankles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High-Speed Natural Blend Floor Burnishing Pads 3500, 20" Dia, Tan, PK5 (3500)
- GLISTEN Glisten Dishwasher Cleaner & Freshener, 3 Tablets (DT0312T)
- E. JAMES Wash Machine Hose, Male, Female, 5ft., PK2 (3805MF)
- THE BRUSH MAN 24” Floor Squeegee, Gray Non-Marking, 6PK (FS324G)
- BASICWISE Foot Massage Spa Bath Bucket with Cover (QI003324)
- VIKAN Round Pail Lid, 12 1/4 in Dia, Red, Polypropylene (56874)
- VESTIL Galvanized Steel Bucket BKT-GAL-325 3-1/4 Gallon Capacity (BKT-GAL-325)
- RUBBERMAID COMMERCIAL Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic (2064907)
- BEHRENS 1210 Pail, 10 qt Capacity, Steel (00052)
- RUBBERMAID COMMERCIAL 3 1/2 gal Round Bucket, 11-1/4 in H, 12 in Dia, Red, Plastic (FG261400RED)
- WORLD ENTERPRISES Bucket, 12 in H, Purple (5PPL,345PPL)
- Basicwise Buckets & Mop Pails