Shop All Bathroom Cabinets
Basicwise
Sink Base Bathroom Vanity Cabinet 2-Door Organizer, Kitchen Storage Cabinet, White
Mfr # QI004017.WT
Zoro # G104185297
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 12
- Body Material Particle Board
- Height (In.) 23.75
- Depth (In.) 23.75
- Length 23.75
Product Information
- Brand Basicwise
- MFR # QI004017.WT
- Zoro # G104185297
- UPC # 651355240179
- Country of Origin China
- Category Bathroom Cabinets
Dimensions
Width (In.) | 12 |
Height (In.) | 23.75 |
Depth (In.) | 23.75 |
Length | 23.75 |
Details
Body Material | Particle Board |
Color | white |
Weight | 28 |
Description
With this sink cabinet you can create additional storage space for your bathroom. The cabinet is made of Particle Board making it sturdy and stable. Its offering various storage options and extra space to store items in your bathroom. The top of the cabinet is ideal for placing the sink. Additionally, the cabinet is easy to clean with a damp cloth.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- ZORO SELECT Hex Bushing, 304 SS, 1/2 x 3/8", BSPT (ZUSA-PF-8169)
- JONES STEPHENS Cast Iron, Plug: Raised Head, Cleanout Less Gasket (C36004)
- ZORO SELECT 1-1/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800125CG1000)
- BASICWISE Wooden Home Tall Freestanding Bathroom Vanity linen Tower Organizer Cabinet, White (QI004016.WT)
- BASICWISE Tall Freestanding Bathroom Laundry Storage Organizer Cabinet Linen Tower, White (QI003901.WT)
- BASICWISE Wall Mount Mirrored Cabinet with Open Shelf, 2 Adjustable Shelves Medicine Organizer White (QI004506.WT)
- BASICWISE Wooden White Storage Bathroom Vanity Cabinet w/Adjustable Shelves and Two Horizontal Planks (QI004027WT)
- BASICWISE Tall Freestanding Wooden Cabinet Organizer, with 2 Open shelves, A drawer and 2 Door Cabinet, White (QI004614)
- BASICWISE Wall Mount Wooden Medicine Cabinet Double Door 2 Shelves, Open Display Shelf, with Towel Bar, White (QI004609.WT)
- KOHLER Vanity Cabinet, Free Standing, 34-1/2 in " Height, 24 in " Width (99527-LG-1WA)
- Basicwise Bathroom Cabinets