Shop All Cosmetics & Accessories
Basicwise
Rotating Cosmetic Storage Tower, Makeup Organizer
Mfr # QI003297
Zoro # G304185387
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9
- Height 12
- Color Black
- Material Plastic
- Width 9
Product Information
- Brand Basicwise
- MFR # QI003297
- Zoro # G304185387
- UPC # 651355032972
- Country of Origin China
- Category Cosmetics & Accessories
Dimensions
Depth | 9 |
Height | 12 |
Width | 9 |
Length | 9 |
Details
Color | Black |
Material | Plastic |
Weight | 1.99 |
Description
The makeup organizer is perfectly balanced to keep all of your cosmetics neatly organized and standing upright. The storage case can be washed and cleaned up easily. The shelves can be adjusted to create differently sized sections. Great for adults and teens and makes a great gift for birthdays, holidays, or general thank you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE 18" Wheelchair Seat Upholstery (CP301758)
- CAREFREE Pantiliner Regular Scented W/ Baking Soda, PK360 (06985)
- MEDIQUE Blood Clotting Spray, Can, 3 oz. (22617)
- FIRST AID ONLY Gauze Pad, Sterile, 3 in. L x 3 in. W, PK20 (I211)
- AKOL CARE Manicure set, 15 pcs (Black) (AK-MANI-BLK-15)
- BIC cristal Ball Stic Medium Red (540714)
- SUNKISSED Sunkissed Bronzing Pearls 1 (23996)
- NECESSITIES Lil Drug Store Health and Beauty Travel Sewing Kit (20206)
- APOTHECARY PRODUCTS Pill Counting Tray, Right Hand, Durable, latex free, w/ Spatula (APY23087)
- TZ CASE TZ Case AB-311T BH Wheeled Two Section Beauty Case; Black Hole - 16.5 x 8.25 x 12 in. (AB-311T BH)
- KERSHAW KNIFE MANICURE SET (KERKMCURE)
- Basicwise Cosmetics & Accessories