Shop All Knives & Cutlery
Basicwise
Reusable Cutlery Set (1 of Green, Pink, Blue, Orange) Plastic Plates, Spoons, Forks and Knives
Mfr # QI003831.4
Zoro # G004177323
original price:
$15.76
16% off
new price: $13.19
/ea
Sold in multiples of 3 for $39.57
$39.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic
- Color Multicolor
- Length 10
- Width 10
- Height 0.75
Product Information
- Brand Basicwise
- MFR # QI003831.4
- Zoro # G004177323
- UPC # 651355229181
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 10 |
Width | 10 |
Height | 0.75 |
Depth | 10 |
Details
Material | plastic |
Color | Multicolor |
Weight | 0.3 |
Description
Get your kids excited for dinner with these bright color coordinated non-disposable section plates. Keeping kids in mind, these plates were designed to perfectly suit small hands. Easy grip, break-resistant, and lightweight design makes it easy for kids to use and sturdy plastic makes it durable for continual use. What's more, the plates are stack-able making them super compact for storage and the ideal non-disposable alternative tableware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Food Hoe, Yellow, 8x11 In, Nylon (29006)
- SAVOR IMPORTS Savor Imports Tahini Paste 16 oz., PK12 (32963)
- BADIA Badia Cajun Seasoning 23 oz. Bottle, PK6 (90616)
- DUKE 30Va 120Vac- 12Va Transformer (156316)
- DEXTER RUSSELL Knife Guard, 8 In, Poly, Black, Wide (83105)
- CORE KITCHEN Core Kitchen 6012620 Core Kitchen Stainless Steel Steak Knife Set - 6 Piece (6012620)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Green (12433G)
- RH PREYDA 30327 Five Layers of Soft Dunston Wood Box- 6 x 2 x 0.75 in. (RHP-30327)
- KYOCERA Ceramic Knife Set 2Pc (FK-2PCCWH4ACE)
- J.A. HENCKELS INTERNATIONAL Serrated Steak Knife Set, Stainless Steel (39309-800)
- CRESTWARE Bread Knife, Serrated, 10 in. L, Black (KN122)
- Basicwise Knives & Cutlery