Shop All Desk Accessories & Organizers
Basicwise
Printer Stand Shelf Wood Office Desktop Compartment Organizer, White
Mfr # QI003731.WT
Zoro # G404185195
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board
- Height 9
- Width 18.5
- Depth 16
- Length 16
Product Information
- Brand Basicwise
- MFR # QI003731.WT
- Zoro # G404185195
- UPC # 651355237315
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 9 |
Width | 18.5 |
Depth | 16 |
Length | 16 |
Details
Color | Whites |
Material | Particle Board |
Weight Capacity | 17 |
Description
This desktop organizer is a compact storage solution for any desk in need of tidying up. This desktop printer stand offers 3 storage spaces for storing files, folders, and other office supplies handy and organized. Sturdy exterior provides plenty of space to store printer, books, or scanner. Simplify and organize your desk and get your valuable workspace back!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 36"x48" Magnetic, Reversible Steel Whiteboard, Gloss (ECM43P2)
- PERFORMANCE TOOL Stainless Steel Scissors Set 8 pc (20183)
- BAND-IT Earlokt Buckles, 316Ss, 5/8, PK100 (C45599)
- PENTEL Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12 (C29HB)
- BASICWISE Printer Stand Shelf Wood Office Desktop Compartment Organizer, Black (QI003731.BK)
- INTERDESIGN Drawer Organizer Clear (38280)
- DACASSO Protacini Cognac Brown Italian Patent Leather Pencil Cup (A6110)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems VFile37 Flat Storage Upto 24 x 36 in. (VFile37/with 8 VFolder37)
- SAFCO Mobile Caddy, White (3286WH)
- REDIFORM Botanica Design Monthly Doodle Desk Pad, White (RE465590)
- CLASSROOM CREATIONS 24 x 19 in. Monticello Desk Pad With Fold-Out Sides - Black (CL2659252)
- Basicwise Desk Accessories & Organizers