Shop All Desk Accessories & Organizers
Basicwise
Printer Stand Shelf Wood Office Desktop Compartment Organizer, Black
Mfr # QI003731.BK
Zoro # G704185307
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board
- Height 9
- Width 18.5
- Depth 16
- Length 16
Product Information
- Brand Basicwise
- MFR # QI003731.BK
- Zoro # G704185307
- UPC # 651355228269
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 9 |
Width | 18.5 |
Depth | 16 |
Length | 16 |
Details
Color | Blacks |
Material | Particle Board |
Weight Capacity | 17 |
Description
This desktop organizer is a compact storage solution for any desk in need of tidying up. This desktop printer stand offers 3 storage spaces for storing files, folders, and other office supplies handy and organized. Sturdy exterior provides plenty of space to store printer, books, or scanner. Simplify and organize your desk and get your valuable workspace back!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Artist Tape, 1/2" Drafting Tape (DT-1)
- TARIFOLD X-tend Swing Arm Tablet Holder (X570027)
- BOSTITCH QuietSharp™ Glow Classroom Electric Pencil Sharpener (EPS11HC)
- C-LINE PRODUCTS Shop Ticket Holder, Clear, 9 x 12", PK50 (80912)
- BASICWISE Printer Stand Shelf Wood Office Desktop Compartment Organizer, White (QI003731.WT)
- MARTHA STEWART Kerry Plastic 4 Compartment Pen Holder Office Desktop Organizer with Gold Trim (BE-PB7357-G-CLRGLD-MS)
- ARTISTIC PRODUCTS Clear Sheet Desk Pad, 20 x36, Clear (SS2036)
- VICTOR TECHNOLOGY Desktop Organizer, Black, 5 Compartments (4720-5)
- ROLODEX Nestable Jumbo Wire Mesh Pencil Cup, 4 3/8 dia. x 5 2/5, Black (62557)
- BLUE STONE DESIGNS Bluestone Designs BL006 Galaxy Crystal Globe (BL006)
- SMEAD Smead Manufacturing Company SMD89282 Desk File-Sorter A-Z- 1-.38in. Exp- 9-.88in.x11-.75in.- Dark Blue (SMD89282)
- Basicwise Desk Accessories & Organizers