Shop All Accent Furniture and Storage
Basicwise
Office or Living Room Side Storage Cabinet With LED, White
Mfr # QI003951.WT
Zoro # G904185329
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 50
- Width 29.5
- Length 13.75
- Material particle board & 3mm MDF with UV Gloss Front & USB
- Color White
Product Information
- Brand Basicwise
- MFR # QI003951.WT
- Zoro # G904185329
- UPC # 651355239517
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Width | 29.5 |
Length | 13.75 |
Height | 32.75 |
Depth | 13.75 |
Details
Weight Capacity | 50 |
Material | particle board & 3mm MDF with UV Gloss Front & USB |
Color | White |
Description
Keep your office and files organized with this file cabinet. The 3 open shelves are useful for accessories such as pens, papers, and books, whereas the cabinet can be used to store your files and folders. This cabinet is the perfect size to keep under or on the side of your desk. Additionally, large surface area for extra storage and display
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Plastic Sled Stack Chair (RUT-238A-BK-GG)
- ALLSTATE FBK107-FU 13.5 in. Fuchsia Kalanchoe Bushes X5- Case of 6 (FBK107-FU)
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23701)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-Gold (1500KGSH SLGL)
- BASICWISE MDF Storage Box Shoe Bench with 2 Drawers, Foldable Baskets and a Gray Cushion, White (QI004201.WT)
- BASICWISE Toy storage box small Yellow (QI003221S.Y)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE Wooden Storage Organizing Toy Box, White (QI003458.W)
- BASICWISE Wooden Storage Organizing Toy Box, Brown (QI003458.B)
- BASICWISE Entryway Storage Shoe Rack with Top Seat, Brown (QI003555.B)
- BAXTON STUDIO Merida Glam Brushed Gold Metal and Natural Brown Wood 2-Tier Over Bed Queen Size Storage (182-11624-Zoro)
- Basicwise Accent Furniture and Storage