Shop All Bookcases & Bookshelves
Basicwise
Modern Wooden Toy Storage Bookshelf 4 Cube Organizer Square Bookcase, Walnut
Mfr # QI004416.WN
Zoro # G604965887
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 13.5
- Height 27.5
- Width 27.5
- Length 13.5
- Material MDF
Product Information
- Brand Basicwise
- MFR # QI004416.WN
- Zoro # G604965887
- UPC # 651355037328
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 13.5 |
Height | 27.5 |
Width | 27.5 |
Length | 13.5 |
Details
Color | Walnut |
Material | MDF |
Description
This multifunctional free standing storage cabinet offers reliable storage space. It creates a simple and modern appearance. This 4 cubic organizer is perfect to keep your storage organized. Use this organizer in playroom, bedroom, and living room to display and organize decor, books, toys, collectibles and other household items. The 4 open shelves can be used to display your decor. Your organization starts with this storage cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Bk/Mah Slat Stool-Burg Seat (2-XU-DG-6H1B-MAH-BAR-BURV-GG)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- DACASSO Dacasso D3603 Dark Brown Bonded Leather 8-Piece Desk Set (D3603)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, White (QI004621.WT)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- Basicwise Bookcases & Bookshelves