Shop All Bookcases & Bookshelves
Basicwise
Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry
Mfr # QI004420.CR
Zoro # G504965765
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry
- Depth 6.5
- Height 33.5
- Width 18.75
- Material PB wood
Product Information
- Brand Basicwise
- MFR # QI004420.CR
- Zoro # G504965765
- UPC # 651355037410
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 6.5 |
Height | 33.5 |
Width | 18.75 |
Length | 6.5 |
Details
Color | Cherry |
Material | PB wood |
Description
This multifunctional free standing storage cabinet offers reliable storage space. It creates a simple and modern appearance. These 8 cubic organizers is perfect to keep your storage organized. Use this organizer in playroom, bedroom, and living room to display and organize decor, books, toys, collectibles, and other household items. The 8 open shelves can be used to display your decor. Your organization starts with this storage cabinet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Adjustable Chair Arms, Black, 40 in H (B909JARM)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75 in., 46 x 48, Black (121542)
- BAXTON STUDIO Bianca Walnut Wood Dark Brown Distressed Faux Leather Lounge Chair (140-7544)
- OFFICE STAR Executive Chair, Mesh, 18-13/16" to 23-1/16" Height, Black (55403)
- BASICWISE Wall Corner 4 Tier Shelves Bookcase, Black (QI003553.BK)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, White (QI004621.WT)
- BASICWISE Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display (QI004376.WT)
- BASICWISE Wall Corner 4 Tier Shelves Bookcase, White (QI003553.W)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- FURINNO Furinno 18136EX-BK Turn-N-Tube 3-Tier Cube Ladder Shelf; Espresso & Black - 31.50 x 27.83 x 11.61 in. (18136EX/BK)
- Basicwise Bookcases & Bookshelves