Shop All Food Containers
Basicwise
Large Clear Storage Container With Lid and Handles, PK 6
Mfr # QI003488.6
Zoro # G004177217
original price:
$63.15
5% off
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.25
- Color Clear
- Width 10
- Material Plastic
- Depth 15
Product Information
- Brand Basicwise
- MFR # QI003488.6
- Zoro # G004177217
- UPC # 651355226852
- Country of Origin China
- Category Food Containers
Dimensions
Height | 8.25 |
Width | 10 |
Depth | 15 |
Length | 15 |
Details
Color | Clear |
Material | Plastic |
Weight | 1.1 |
Description
For a sturdy, lightweight, and durable storage solution, these plastic containers will keep items organized and secure. These containers are composed of durable plastic to store plenty of items and transparent exterior makes content to be easily located. For bonus portability, handles are attached on the lid and sides to make carrying and storing away easier. The lid snaps firmly onto the base to keep contents contained and secure making it the ideal organizing and spring cleaning essential.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CCI COOL CURTAIN Sz D18-3/4X78X.08Clrplpanel Lt (CV-RP3678LT)
- HOBART 3/8 And 1/2 Solenoid Kit (00-271837)
- STANCO Steel Reflector Pan 6 in. W (601-6)
- DEXTER RUSSELL Chef Knife, 10" L, SS Blade, Blue (12433C)
- BASICWISE Large BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3L)
- BASICWISE Small BPA-Free Plastic Food Saver, Kitchen Food Cereal Storage Containers with Graduated Cap, PK 3 (QI003216.3S)
- BASICWISE White Plastic Storage Food Holder Containers, with a Measuring Cup and Wheels, Large, PK 2 (QI004138L.2)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Blue (QI003329B)
- BASICWISE Small BPA-Free Plastic Food Containers with Airtight Spout Lid, PK 2 (QI003437)
- BASICWISE Large Clear Storage Container With Lid and Handles (QI003488)
- PRESTO PRODUCTS Bags Gallon Food Freezer (011217222154)
- Basicwise Food Containers