Shop All Desks
Basicwise
Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural
Mfr # QI003992.NC
Zoro # G204177222
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material Particle Board
- Length 23.5
- Height 29
- Width 47
Product Information
Dimensions
Length | 23.5 |
Height | 29 |
Width | 47 |
Depth | 23.5 |
Details
Color | Natural |
Material | Particle Board |
Weight Capacity | 32 |
Description
Create the perfect desk area with this computer office desk. Industrial and modern design fits into any style room décor. Spacious desktop provides plenty of workspace for your laptop, notebooks, and other office supplies. Additionally includes two side storage shelves to keep office supplies handy. Composed out of durable wood, this computer desk offers a sturdy base to hold office essentials neat and organized. Everything you need for assembly and installation is included, and the assembly guide makes it easy to set up.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Power Plus Recliner with Carolina Panthers Primary Logo (XZ520823901CDSMHTUSBBLK-PSNFL20020)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, White, Contemporary, Modern (I 7059)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Brown, PK4 (1203)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Brown (QI003557.BR)
- BASICWISE Wall Mount Folding Laptop Writing Computer or Makeup Desk with Storage Shelves and Drawer, Black (QI004015.BK)
- BASICWISE Brwn Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and Two Shelves Computer Writing Desk (QI004024.BN)
- BASICWISE Wood and Metal Industrial Home Office Computer Desk with Bookshelves, Cherry (QI003993.CR)
- BASICWISE Bed Tray Laptop Foldable Table, Kids Lap Desk Homework Table, Pink (QI003987.PK)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- Basicwise Desks