Shop All Storage Bins
Basicwise
Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 2 PK
Mfr # QI003255R
Zoro # G304106092
product price: $8.15
/pk 2, $4.08/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall L x W x H 8 in L x 4.5 in W x 3 in H
- Color Red
- Material Plastic
- Overall Length 8 in
- Overall Width 4.5 in
Product Information
- Brand Basicwise
- MFR # QI003255R
- Zoro # G304106092
- UPC # 651355224346
- Country of Origin China
- Category Storage Bins
Dimensions
Overall L x W x H | 8 in L x 4.5 in W x 3 in H |
Overall Length | 8 in |
Overall Width | 4.5 in |
Overall Height | 3 in |
Overall Depth | 8 in |
Details
Description
The BASICWISE - QI003255R Hang & Stack Storage Bin is a compact storage solution with an overall length, width, and height of 8 inches L x 4.5 inches W x 3 inches H respectively. Its moderate depth of 8 inches provides ample space for storing various items while still maintaining a streamlined size that can easily fit into different spaces.
Crafted from durable plastic material, this hang and stack storage bin showcases resilience against wear and tear, ensuring long-lasting use. It comes in a vibrant red color which not only adds visual appeal but also aids in easy identification among other storage containers.
As the name suggests, the Hang & Stack Storage Bin is designed to be versatile in its usage; it can either be hung or stacked as per your convenience or spatial requirements. This flexibility allows for efficient utilization of space – an essential aspect for small businesses looking to optimize their workspace organization. Please note that details about package quantity are not provided; kindly refer to product specifications on purchase page for such information.
Crafted from durable plastic material, this hang and stack storage bin showcases resilience against wear and tear, ensuring long-lasting use. It comes in a vibrant red color which not only adds visual appeal but also aids in easy identification among other storage containers.
As the name suggests, the Hang & Stack Storage Bin is designed to be versatile in its usage; it can either be hung or stacked as per your convenience or spatial requirements. This flexibility allows for efficient utilization of space – an essential aspect for small businesses looking to optimize their workspace organization. Please note that details about package quantity are not provided; kindly refer to product specifications on purchase page for such information.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEELINE 1.4375 Center Diameter Rubber Edged Follower Plate for Drum 120 lbs (1523)
- HALLOWELL Metal Shelving Unit, 18"D x 48"W x 87"H, 7 Shelves, Steel (DT5712-18HG)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, Black, 18 in L (SSB465BK)
- BASICWISE Hang & Stack Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 4 PK (QI003255RG)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, Green, 8 in L, 6 PK (QI003255G.3)
- BASICWISE Storage Bin, Plastic, 4.5 in W, 3 in H, Red, 8 in L, 6 PK (QI003255R.3)
- BASICWISE Storage Bin, Plastic, 11.5 in W, 5 in H, White, 5.35 in L (QI003238)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Yellow, 18 in L (PB1811-10 Yellow)
- QUANTUM STORAGE SYSTEMS Not Specified Interlocking Storage Bin, Polystyrene, 2-3/4 in W, 2-1/2 in H, Ivory, 11 in L (IDR201IV)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, Yellow, 17 5/8 in L (QED604YL)
- Basicwise Storage Bins