Shop All Bookcases & Bookshelves
Basicwise
Decorative White Wooden Modern 4-Tier Ladder Bookshelf, Flower and Plant Display
Mfr # QI004376.WT
Zoro # G804965786
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 12.5
- Height 35.5
- Width 17
- Length 12.5
Product Information
- Brand Basicwise
- MFR # QI004376.WT
- Zoro # G804965786
- UPC # 651355043763
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Depth | 12.5 |
Height | 35.5 |
Width | 17 |
Length | 12.5 |
Details
Color | White |
Material | MDF |
Description
This multifunctional free-standing bookcase offers reliable storage space. Keep your items organized at hands reach when stored in this tall modern ladder bookcase. It will perfectly meet your daily needs to keep your plants, books, flowerpots, and picture frames handy. It creates a simple and modern appearance with its additional storage space. Your organization starts with this modern bookcase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Hush Panel Configurable Cubicle Partition 4' x 6' W/ Window Latte Fabric Frosted Window (1850613-3)
- BAXTON STUDIO Veles Mid-Century Modern Ash Walnut Finished Wood Full Size Daybed with Trundle (183-11174-9826-Zoro)
- GREENE MANUFACTURING Computer Enclosure, 72" Overall Height (EXC-2672FS)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Blue (WA-3074-BL-GG)
- BASICWISE 47-in. White 3 Tier Open Book Shelf and Bookcases w/2 Doors Storage Cabinet and 1 Adjustable Shelf (QI004656.WT)
- BASICWISE White Modern Multi-Purpose Bookshelf with Storage Space and Gray Cushioned Reading Nook (QI004152.WT)
- BASICWISE Modern 8 Tier Bookcase Wall Mount and Freestanding Storage Shelves For Decoration Display, Cherry (QI004420.CR)
- BASICWISE Wooden 9-Shelf Tree Magazine CD Storage Bookcase, Gray (QI003457.G)
- BASICWISE Wall Corner 4 Tier Shelves Bookcase, Black (QI003553.BK)
- BASICWISE Freestanding Wooden Display Bookshelf, Floor Standing Bookcase, with 5 Open Display Shelves, Brown (QI004621.BN)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- Basicwise Bookcases & Bookshelves