Shop All Desks
Basicwise
Computer Writing Workstation Table with Combo Bookshelf Bookcase, Large Cherry
Mfr # QI004018.CR.M
Zoro # G404177268
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Particle Board
- Depth 47.25
- Length 47.25
- Height 47.25
- Width 20
Product Information
Dimensions
Depth | 47.25 |
Length | 47.25 |
Height | 47.25 |
Width | 20 |
Details
Color | Cherry |
Material | Particle Board |
Weight Capacity | 55.75 |
Description
This compact desk helps you minimize distraction in a low-traffic area and focus more on your work. Not only this desk has a large work surface, but it also offers plenty of storage space to keep any room organized. The 6 storage cubbies provide plenty of space to store books ,binders or supplies.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations C202B Laura-Blue hand painted tassel (C202B)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- DAC Scissors-style Mobile CPU Tower Stand (DTA02157)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- BASICWISE Industrial Rectangular Wood and Metal Home Office Computer Desk with 2 Side Shelves, Natural (QI003992.NC)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- BASICWISE Wall Mount Laptop Office Desk with Shelves, Black (QI003557.BL)
- BASICWISE Wall Mounted Office Computer Desk with Three Compartments, White (QI003675W)
- BASICWISE White Corner Desk Heart Shaped Wall Mntd Office Table w/Drawer and 2 Shelves Computer Writing Desk (QI004024.WT)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Cherry (QI003994.CR)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal ''L'' Desk - 71'' x 36'' (SGLHLPL101MW)
- Basicwise Desks