Shop All Bath Towel Bars and Hooks
Basicwise
Chrome Over the Door Extendable Towel Holder Rack for the Kitchen, Vanity, and Bathroom
Mfr # QI004451
Zoro # G910083565
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Chrome
- Height 3"
- Length 2.5"
- Width 13.5"
Product Information
- Brand Basicwise
- MFR # QI004451
- Zoro # G910083565
- UPC # 651355044517
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3" |
Length | 2.5" |
Width | 13.5" |
Details
Material | Stainless Steel |
Color | Chrome |
Description
This towel holder brings convenience and practical function to your kitchen decor collection. Perfect use for the kitchen, vanity, and bathroom. Composed out of stainless steel. Top hooks easily hold onto cabinet making this towel holder super practical for on the go convenience.Just put it over your cabinet door and its ready to use!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235)
- DIXON Coupler, 3 x 4 In, Female Coupler x MNPT (3040-B-AL)
- MOEN COMMERCIAL 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (8312)
- AMERICAN STANDARD Valve Rebuild Kit, Brass (066289-0070A)
- WINGITS Towel Bar, Chrome, Modern Elegance, 12In (WMETBPS12)
- MOEN Weymouth 18" Towel Bar Bright Chrome (YB8418CH)
- RIOBEL Parabola Wall Mount Towel Hook (PB7BK)
- KINGSTON BRASS BAH82130ORB Concord 30" Single Towel Bar, Oil Rubbed Bronze (BAH82130ORB)
- JONES STEPHENS Satin Nickel and Lucite Towel Ring, Tower Style with Exposed Screw (97894)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- MOEN Economy 24" Towel Bar Bright Chrome (910A24)
- Basicwise Bath Towel Bars and Hooks