Shop All Accent Furniture and Storage
Basicwise
9 Cube Wooden Organizer With 5 Enclosed Doors and 4 Shelves, Oak
Mfr # QI003677O
Zoro # G204185173
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 60
- Height 36
- Color Brown
- Material MDF
- Depth 11.5
Product Information
- Brand Basicwise
- MFR # QI003677O
- Zoro # G204185173
- UPC # 651355227972
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Height | 36 |
Depth | 11.5 |
Width | 35 |
Length | 11.5 |
Details
Weight Capacity | 60 |
Color | Brown |
Material | MDF |
Description
This 9 cubic organizer is perfect to keep your storage organized. Use this organizer in playroom, bedroom, and living room to display and organize decor, books, toys, collectibles and other household items. The 4 open shelves can be used to display your decor and 5 cabinet-style to keep your delicate items secure with its magnetic closure which keeps the door shut.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Cielo 66W 65W Queen Murphy Bed, Bark Grey & White (80184-47)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23700)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- BASICWISE Office or Living Room Side Storage Cabinet With LED, Black (QI003951.BK)
- BASICWISE Black Wooden Fold-out Shoe Organizer - Shoe Storage Bench with Leather Cushion (QI003384)
- BASICWISE MDF Storage Box Shoe Bench with 2 Shelves, Foldable Baskets and a Gray Cushion, White (QI004202.WT)
- BASICWISE Wooden Storage Organizing Toy Box, Brown (QI003458.B)
- BASICWISE Natural Wooden Shoe Cubicle Storage Entryway Bench with Soft Cushion for Seating (QI003385)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- DESIGN TOSCANO Trapezophoron Sculptural Winged Lion Pedestal (JE122391)
- Basicwise Accent Furniture and Storage