Shop All Magazine Racks
Basicwise
4 Tiered Colorful Lined Kids' Sling Magazine Book Rack
Mfr # QI003460L
Zoro # G304185592
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 23.75
- Width 24.5
- Depth 11
- Length 11
Product Information
- Brand Basicwise
- MFR # QI003460L
- Zoro # G304185592
- UPC # 651355234604
- Country of Origin China
- Category Magazine Racks
Dimensions
Height | 23.75 |
Width | 24.5 |
Depth | 11 |
Length | 11 |
Details
Color | White |
Material | MDF Wood, Polyester |
Weight | 6.83 |
Description
Children need to play and learn for their development. That's why we created these 4 tiered magazine racks, keeping in mind to perfectly accommodate kids learning interest so that storing books and spotting titles are easier for grabs as well as organizing. Bright colored rack linings create a decorative appeal to kids playroom collection and sturdy frame and lining make cleaning easier and more resilient for continual use. So choosing fun and playful storage ideas to decorate and organize kids books is that simple.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- BEVCO Value-Line Maintenance Repair Stool, 16-21" St Ht (V3081P)
- LORELL Padded Leather Seat Cushion for Conjure Executive Chair Frame (62004)
- PROPAC POLAR FLEECE BLANKET (L1005)
- SAFCO Vertical Desktop Sorter, Oak (9419MO)
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- SAFCO Onyx Mesh Rotating Magazine Display, 16 Compartments, 18.27w x 18.27d x 58.55h, Black (5580BL)
- SAFCO Luxe Magazine Rack, 9 Compartments, 31.75w x 5d x 41h, Clear/Silver (4134SL)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- ADIROFFICE 6-Compartment Black Foldable Classroom Literature Organizer ADI501-06-BLK, 2PK (105AO50106B2)
- Basicwise Magazine Racks