Shop All Coffee Tables
Basicwise
39.75 W, 19.75 L, 19.75 H
Mfr # QI003549.B
Zoro # G704177210
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 39.75
- Length 19.75
- Height 19.75
- Weight Capacity 54.85
- Color Black
Product Information
- Brand Basicwise
- MFR # QI003549.B
- Zoro # G704177210
- UPC # 651355226678
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 39.75 |
Length | 19.75 |
Height | 19.75 |
Depth | 19.75 |
Details
Weight Capacity | 54.85 |
Color | Black |
Material | Particle Board and MDF |
Description
You need practical and easy to maintain furniture to make your living room more comfortable. This large top lift coffee table combines storage, work space, and modern style to make practical living attainable. Top table lifts up to use as a desk and reveals large interior storage compartment to store items at hands reach. For extra organization, the bottom shelf provides enough room to keep books, remotes, blankets, and trinkets. Practical furniture does exist.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Lauren Portrait Silver Wall Frame- 11 x 14 in. (45241)
- TRADEMARK FINE ART Sylvie Demers 'La Vie Comme Un Passage' Canvas Art, 35x35 (ALI15133-C3535GG)
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VWH)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- BASICWISE 39.75 W, 19.75 L, 19.75 H (QI003549.W)
- ALATERRE FURNITURE 36 W, 22 L, 18 H, Pine with Composite Wood Top, Gray (ANCT1440)
- BAXTON STUDIO 39.4 W, 19.7 L, 17.7 H, Particle Board, Metal "Iron" Top, Oak Brown/Black (213-12492-ZORO)
- MADE-TO-ORDER Halmstad Coffee Table, Zebra Series, Rich Walnut (MA1524957)
- SAFAVIEH 19.3 x 54 x 23.6 in. Manelin Coffee Table with Storage Drawers, Ash Grey (AMH6642C)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / White Glossy / White Metal (I 7951P)
- ALATERRE FURNITURE 32 W, 14 L, 32 H, Pine with Composite Wood Top, Gray (ANCT1840)
- Basicwise Coffee Tables