Shop All End Tables
Basicwise
13 W, 22 L, 23 H
Mfr # QI004200.WT
Zoro # G704106081
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Length 22
- Height 23
- Weight Capacity 17.52
- Depth 22
Product Information
- Brand Basicwise
- MFR # QI004200.WT
- Zoro # G704106081
- UPC # 651355042001
- Country of Origin China
- Category End Tables
Dimensions
Width | 13 |
Length | 22 |
Height | 23 |
Depth | 22 |
Details
Weight Capacity | 17.52 |
Color | White |
Material | MDF |
Description
This modern night stand storage shelf provides enough space for your personal belongings. Its narrow shape can make it fit in small rooms without taking up much space. Its suitable for interior decoration and an excellent choice for people with persuit of quality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKO BATH PRODUCTS Wire Hanger Soap Dish (38010)
- PRE SALES 30x42 Cocktail Table (3022)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, Black (QI004610.BK)
- BASICWISE Acacia Wood Slim Bedside Table, Wood Drawer and Open Shelf Side Table, White (QI004610.WT)
- MONARCH SPECIALTIES Accent Table, Side, End, Plant Stand, Square, Living Room, Bedroom, Black Laminate, Black Metal (I 3278)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- MONARCH SPECIALTIES Accent Table - 22"H / Dark Taupe / Black Metal (I 2075)
- HASTINGS HOME 16.25 W, 15.75 L, 15.75 H (706023KUK)
- MONARCH SPECIALTIES Accent Table - 36"L / Brushed Silver / Mirror (I 3727)
- Basicwise End Tables