Shop All Bar Soap
Basic Elements
Facial Soap Bar, Clean Scent, 0.71 oz Box, PK500
Mfr # SP-BEL-FL
Zoro # G4601823
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Box
- Application Body; Face; Hand
- Size 0.71 oz
- Fragrance Clean
- Color White
Product Information
- Brand Basic Elements
- MFR # SP-BEL-FL
- Zoro # G4601823
- UPC # 816215022160
- Country of Origin Malaysia
- Category Bar Soap
Dimensions
Size | 0.71 oz |
Details
Item | Personal Soaps |
Packaging Type | Box |
Application | Body; Face; Hand |
Fragrance | Clean |
Color | White |
Weight | 23 lbs |
Soap Type | Bar |
Description
Basic Elements Facial Soap Bar, Clean Scent, 0.71 oz Box, 500/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Cane, Twisted, Cocobolo, 37" (502-3000-0194)
- AEK Allergy Emergency Kit Nurses Office Case Economy Version (EN9396)
- PERFORMANCE TOOL Red Nail And Hand Brush (W9163)
- DRIVE MEDICAL Four Wheel Rollator w/ Fold Up Removable Back Support, Red (10257rd-1)
- BASIC ELEMENTS Bath Soap Bar, Clean Scent, 1.41 oz, PK200 (SP-BEL-BH)
- DOVE Dove Sensitive Skin Unscented Soap Bar 4 oz. Bar, PK48 (61120)
- NECTAR Cleansing Bar, 500PK (HA-NECSC-006)
- RAIN BREEZE RainBreeze FaceBody Bar 075 Oz, 1000PK (2302025)
- IRISH SPRING Bar Soap Moisture Blast 3 Bar 11.25 oz., PK18 (114179)
- COLGATE-PALMOLIVE CO Bar Soap, Irish Spring, 12-Hr Protection, 3.75oz Bar, 18PK (CPC114177CT)
- SAFEGUARD Deodorant Bar Soap, Light Scent, 4 oz, PK48 (08833)
- Basic Elements Bar Soap