Shop All Disposable Gloves
Basic
Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, M, 10 Boxes of 100
Mfr # Blk4NitrileMB
Zoro # G010878184
product price: $8.59
/pk 100, $0.09/ea
Sold in multiples of 10 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 4 mil
- Length 9in
- Latex-Free Yes
Product Information
- Brand Basic
- MFR # Blk4NitrileMB
- Zoro # G010878184
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9in |
Details
Item | Nitrile Disposable Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | ASTM |
Cuff | Beaded |
Features | Textured; Powder Free; Ambidextrous |
Description
BLACK 4MIL Nitrile. BLACK nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. Black nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. Black nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. Nitrile 510K exam gloves. Specifications: Color Black, Nitrile Exam Rated, 4 Mil Thickness, Powder Free, Latex Free, Protein Free, 510K Clearance.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue (103000-500-004-12)
- SENA TECHNOLOGY SENA Helmetless Communication System (40558)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-2X)
- PYRAMEX Micro-Foam Nitrile Gloves with Dotted Palms, 18G HPPE, Reinforced Thumb, Size L, 12PK (GL606DPCL)
- BASIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Black (Blk4NitrileXLC)
- BASIC Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (Blk4NitrileSC)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, L, 10 Boxes of 100 (Blk4NitrileLB)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk4NitrileXLB)
- BASIC Disposable Gloves, Nitrile, 4 mil, Latex-Free, Powder-Free, Black, S, 10 Boxes of 100 (Blk4NitrileSB)
- BASIC Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (Blk5NitrileSC)
- ANSELL Microflex V29, Vinyl Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L ( 9 ), 100 PK, Blue (V29)
- Basic Disposable Gloves