Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in.
Mfr # E110-DKBL-5X7.6-5440A
Zoro # G203696038
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bashian
- MFR # E110-DKBL-5X7.6-5440A
- Zoro # G203696038
- UPC # 649652246802
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-GY)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- TRADEMARK GAMEROOM Miller Lite Chrome Double Rung Neon Clock - Retro Design (ML1400-R)
- BESTAR Bestar Pro-Biz 63W Single Office Cubicle with Gray Tack Board and Low Privacy Panels in white (100871CG-17)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Usonia USO-2307 Modern Area Rug (USO2307-578)
- PASARGAD HOME 2 ft 6 in x 10 ft Amadeus Design Power Loom Runner Rug Beige (PRC1022BI 2.06x10)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- SAFAVIEH 4 x 6 ft. ContemporarySkyler Power Loom Area RugGrey & Green (SKY189G-4)
- FLASH FURNITURE 5x7 Indoor-Outdoor Grey/White Cabana Area Rug (CI-20-9409-57-GR-WH-GG)
- SAFAVIEH Easy Care Runner Rugs, Ivory and Red - 2 ft.-6 in. x 8 ft. (EZC755A-28)
- Bashian Decorative Rugs